The store will not work correctly when cookies are disabled.
-
MFG Item Number
MIN-4FP-FW
Product Description
4 P0L MIN FEM FIELD WIRE
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MPM-FW
Product Description
4 PL MIN MAL FIELD WR MAL CPLG
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3MR-1-BM
Product Description
3 PL MAL RCP 1ft. 16AWG BK MT
Specifications
Specifications
Receptacle Connector Type |
7/8 " |
Number of Pins |
3 |
Mounting Type |
Back Mount |
Length |
0.3 m |
Number of Wires |
3 |
Current Rating |
13 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MPM-FWX
Product Description
4 PL MIN MAL FIELD WR MAL CPLG
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
8-17 mm |
Minimum Cable Diameter |
8 mm |
Maximum Cable Diameter |
17 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3FP-12
Product Description
3 PL FEM PLG 12ft. 16AWG
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Straight Plug |
Current Rating |
13 A |
Length |
4 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MR-1
Product Description
Mini Receptacle, 4-P, Male, 16AWG
Specifications
Specifications
Receptacle Connector Type |
7/8 " |
Number of Pins |
4 |
Mounting Type |
Front Mount |
Length |
0.3 m |
Number of Wires |
4 |
Current Rating |
10 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MINEDC-5MFP-AD1
MFG Item Number
MINEDC-5MFP-AD1
Product Description
5 PL MIN MAL TO MDC FEM ADPTR
Specifications
Specifications
Number of Poles |
5 |
Number of Pins |
5 |
Connector Type |
Size Adapter |
Gender |
Male to Female |
Voltage Rating |
300 V |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3MP-FW
Product Description
3 PL ML FLD WR PLG 5-13MM CBL
Specifications
Specifications
Gender |
Male with Female Threads |
Number of Poles |
3 |
Number of Pins |
3 |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
18 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-3MFP-6
Product Description
3 PL M-F EXT 6ft. 16AWG
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Straight Plug |
Current Rating |
13 A |
Length |
2 m |
Number of Wires |
3 |
Number of Keys |
1 |
Wire Gauge (AWG) |
16 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MINEDC-4MFP-AD1
MFG Item Number
MINEDC-4MFP-AD1
Product Description
MIN 4 MALE TO MDC 4 FEM ADPTR
Specifications
Specifications
Number of Poles |
4 |
Number of Pins |
4 |
Connector Type |
Size Adapter |
Gender |
Male to Female |
Voltage Rating |
300 V |
Current Rating |
4 A |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MIN Size I
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved